Tank Cleaning Nozzle, SS, 40 psi
- Mfr # 1/8-HWS2-2.1 316L/ZrO2-212052-6212052
- Zoro # G416049454
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Connection Size
1/8 in
Connection Type
Threaded
Nozzle Spray Angle
360 Degrees
Flow Rate - Maximum
2.1 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1/8-HWS2-2.1 316L/ZrO2-212052-6212052
- Zoro #
- G416049454
- UPC #
- -
- Country of Origin
- United States
- Item
- Tank Cleaning Nozzle
- Material
- Stainless Steel
- Connection Type
- Threaded
- Nozzle Spray Angle
- 360 Degrees
- Flow Rate - Maximum
- 2.1 gpm
- Operating Pressure - Maximum
- 40 psi
- Thread Type
- NPT
- Thread Gender
- Female
- Product Type
- Tank Cleaning Nozzle
- Inlet Gender
- FNPT
- Shell Material
- Stainless Steel
Dimensions
- Connection Size
- 1/8 in
Description
Tank Cleaning Nozzle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.