Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HydroWhirl Mini, 360 degrees Spray Angle, 7.5 GPM

  • Mfr # 208384

  • Zoro # G015939132


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Length
2 in
Material
316L SS, PEEK Slide-Bearing
Inlet Size
3/8 FNPT
Max. Free Passage
0.06 in
Width
0.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208384
Zoro #
G015939132
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Inlet Size
3/8 FNPT
Width
0.81 in

Details

Material
316L SS, PEEK Slide-Bearing
Max. Free Passage
0.06 in
Spray Pattern
Rotating Tank Washing
Spread Angle
360°
Max. Flow Rate
7.5 GPM

Description

BETE's HydroWhirl Mini HWM is a fluid-driven, self-flushing compact rotary tank cleaning nozzle made from FDA-compliant 316L Stainless Steel with PEEK slide bearings for greater longevity and minimal maintenance. Suitable for small tanks up to 6.5 ft 2m in diameter, this compact nozzle features a 3/8 FNPT connection and creates vigorous spray action with complete 360 degrees spray coverage at 7.5 GPM.


  • Up to 40% water savings compared to traditional spray balls. Fluid-drive, self-flushing compact rotary tank cleaning nozzle made from FDA-compliant 316L Stainless Steel w/ PEEK slide bearings for greater longevity and minimal maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.