Zoro Homepage

TW Tank Washing Nozzle, 180 degrees Spray Angle, 6 GPM

  • Mfr # 154176

  • Zoro # G715939166


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2 NPT
Length
4.25 in
Material
316 SS
Max. Flow Rate
24.1 GPM
Width
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154176
Zoro #
G715939166
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 NPT
Length
4.25 in
Width
0.88 in

Details

Material
316 SS
Max. Flow Rate
24.1 GPM
Spread Angle
270°
Spray Pattern
Stationary Tank Washing
K Factor
3.81

Description

BETE's TW clog-resistant spiral nozzle is energy-efficient, using less water than conventional designs and fits small openings. Easy to maintain, it sprays in unique opposing directions. Its spray pattern forms as fluid shears along the spiral, creating multiple concentric cones with 2-3 bands of coarser droplets surrounded by wider bands of finer droplets for comprehensive coverage.


  • Compact, clog-resistant spiral nozzle that is energy0efficient, using less water than conventional designs and fits into small openings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.