Bronze Hand Edger 6-in. x 3-in. 1/4-in. Radius 5/8-in. Lip

  • Mfr # BT70BE

  • Zoro # G822733824


product price:  $35.25
/ea

Key Features

Length
19.69 in
Height
8.66 in
Color
Blue
Width
12.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT70BE
Zoro #
G822733824
UPC #
11343014951
Country of Origin
Belgium

Dimensions

Length
19.69 in
Height
8.66 in
Width
12.99 in

Details

Item
Bronze Hand Edger
Color
Blue

Description

The Beton Trowel 6 in. by 3 in. bronze hand edger leaves clean, radiused edges on a concrete floor. This edger is made from bronze, providing excellent weight distribution and finish quality for edges. The edger’s corner has a 1/4 in. radius with a 5/8 in. lip, providing a clean curve at the concrete’s edge. The soft grip is contoured to the hand, providing comfort and reducing strain for the finisher. The edger is also riveted to the shank of the grip, ensuring strength for a long service life.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.