Walking Edger Blue Steel 9-in. X 8-in. 3/4-in. R 7/8-in. LIP
- Mfr # BT22SWE
- Zoro # G422733361
product price:Â
$
13.25
/ea
Key Features
Length
9.45 in
Width
9.06 in
Color
Black
Height
10.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT22SWE
- Zoro #
- G422733361
- UPC #
- 11343015095
- Country of Origin
- Belgium
Dimensions
- Length
- 9.45 in
- Width
- 9.06 in
- Height
- 10.63 in
Details
- Item
- Walking Edger
- Color
- Black
Description
The Beton Trowel 9 in. by 8 in. walking edger leaves clean, radiused edges on a concrete floor. This edger is made from blued carbon spring steel, for a flexible feel while retaining its shape over time. The edger’s corner has a 3/4 in. radius with a 7/8 in. lip, providing a pronounced concrete edge. This edger can be used with the BT45R mini rocker adapter for use with snap-together handles, or with the BT12328C steel adapter with included wooden handle.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.