Double Roller Tamp 48-in. 3x 6-ft Extension Snap Handles
Mfr # BT48RTC
Zoro # G522733544
product price: $425.99
/ea
Free Shipping & Returns
Key Features
Width
5.91 in
Length
47.24 in
Height
17.72 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT48RTC
Zoro #
G522733544
UPC #
11343015132
Country of Origin
Belgium
Dimensions
Width
5.91 in
Length
47.24 in
Height
17.72 in
Details
Item
Double Roller Tamp
Color
Blue
Description
The Beton Trowel double roller tamp is great at quickly leveling slabs for final finishing, or leaving texture on the surface for stamped concrete. The double rollers are 48 inches wide, and feature a diamond pattern mesh that pushes exposed aggregate below the concrete surface. The roller tamp also includes three 6 ft. extension handles that snap together, ensuring adequate reach over concrete floors.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.