Finishing Blades 6-in. X 14-in. Standard 1.6mm 36-in.
- Mfr # F90416
- Zoro # G722733818
product price:Â
$
39.65
/ea
Key Features
Length
6 in
Height
2 in
Width
14 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F90416
- Zoro #
- G722733818
- UPC #
- 11343015163
- Country of Origin
- Belgium
Dimensions
- Length
- 6 in
- Height
- 2 in
- Width
- 14 in
Details
- Item
- Trowel Blades
- Color
- Silver
Description
The Beton Trowel 6 in. by 14 in. finishing blades fit onto 36 in. power trowels to provide a final, smooth finish on concrete floors. These finish blades will fit power trowels from most major manufacturers, and are made from high carbon spring steel for abrasive resistance. The blade bars are machined to fine tolerances, with base blade rivet holes cut and countersunk to ensure perfect assembly with each use.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.