1/2in Dr. 31mm 12-pt. Deep Hand Socket
- Mfr # 437831
- Zoro # G423581190
original price:Â $15.58 , new price: $14.02 , 10 percent off
new price:Â
$
14.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437831
- Zoro #
- G423581190
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 31mm 1/2 Inch Drive 12-Point High-Strength Steel - 437831 Professional Deep Hand Socket Designed for 1/2 inch drive applications, this 31mm deep hand socket features a 12-point profile for secure engagement and consistent fit. The 78mm (3.07 inch) overall length provides added reach for deeper fasteners while keeping handling straightforward. Constructed from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish supports long-term resistance to corrosion and maintains a clean, professional appearance in daily tool rotation. Key Benefits 31mm deep 12-point hand socket fits 1/2 inch drive tools. 78mm overall length helps reach recessed fasteners and deeper working areas. Chromium-vanadium steel alloy provides high strength and long service life. Anti-corrosive material properties help protect the socket in harsh environments. Chrome polished finish resists corrosion and supports easy wipe-down cleaning. Permanently stamped size markings enable quick identification and better tool organization. Built for professional technicians and heavy-use environments, this socket balances durable construction with practical details like stamped size identification and a corrosion-resistant finish. The combination of a deep profile, 12-point design, and ANSI-aligned quality makes it a reliable choice for consistent fastening work over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.