Power Edging Trowel 24-in. Honda GX160

  • Mfr # BT60H160

  • Zoro # G322733355


product price: $2,892.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height (In.)
39.37 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT60H160
Zoro #
G322733355
UPC #
11343014432
Country of Origin
Belgium

Dimensions

Height (In.)
39.37 in
Length (In.)
39.37 in
Width (In.)
23.62 in

Details

Item
Power Trowel
Color
Blue

Description

The BT60H160 24 In. power edging trowel delivers excellent edge finishing, powered by a Honda GX160 5.5 HP engine. This power trowel has a 24 In. operating area, with a free rotating ring with rubber protection that allows the machine to run along walls and columns safely. The body-contoured handlebar fits well against the operator’s body, providing added control and safety during operation. The power trowel is also easy to maintain, with a chromed handle and guard ring for easy cleaning, and a precision engineered spider assembly. This machine accepts a wide variety of blades and float pans, making it great for a wide variety of edge finishing jobs.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.