
Power Trowel 36-in. Honda Folding Handles
Mfr # BT90HF160
Zoro # G722733887
product price: $2,892.99
/eaKey Features
Color
Blue
Height (In.)
39.37 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT90HF160
Zoro #
G722733887
UPC #
11343014418
Country of Origin
Belgium
Dimensions
Length (In.)
39.37 in
Height (In.)
39.37 in
Width (In.)
47.24 in
Details
Color
Blue
Item
Power Trowel
Description
The BT90HF160 36 In. power trowel delivers high performance finishing, powered by a Honda GX160 5.5 HP engine. This power trowel has a 36 In. operating area, providing great coverage while being easy to maneuver. The body-contoured handlebar fits well against the operator’s body, providing added control and safety during operation. The power trowel is also easy to maintain, with a chromed handle and guard ring for easy cleaning, and a precision engineered spider assembly, with adjustable arms to maintain blade balance, and minimizing wobble. This machine accepts a wide variety of blades and float pans, making it great for tackling any floor.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.