Power Trowel 46-in. Honda GX270

  • Mfr # BT120H270

  • Zoro # G522733988


product price:  $3,737.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Blue
Height (In.)
47.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT120H270
Zoro #
G522733988
UPC #
11343014425
Country of Origin
Belgium

Dimensions

Length (In.)
88.58 in
Width (In.)
47.24 in
Height (In.)
47.24 in

Details

Color
Blue
Item
Power Trowel

Description

The BT120 46 In. power trowel delivers great results in a wide area, powered by a Honda GX270 9 HP engine. This power trowel has a 46 In. operating area, providing wide coverage while being easy to maneuver. The body-contoured handlebar fits well against the operator’s body, providing added control and safety during operation. The power trowel is also easy to maintain, with a chromed handle and guard ring for easy cleaning, and a precision engineered spider assembly, with adjustable arms to maintain blade balance, and minimizing wobble. This machine accepts a wide variety of blades and float pans, making it great for tackling any floor.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.