
Round Pool Trowel 20-in. x 4-in.
Mfr # BT510FR
Zoro # G222733363
product price: $21.99
/eaKey Features
Height (In.)
17.72 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT510FR
Zoro #
G222733363
UPC #
11343014869
Country of Origin
Belgium
Dimensions
Height (In.)
17.72 in
Length (In.)
21.65 in
Width (In.)
13.78 in
Details
Item
Pool Trowel
Color
Blue
Description
The Beton Trowel 20 in. by 5 in. pool trowel is an excellent tool for giving a professional finish to a concrete floor. This trowel is made from quality spring steel, ensuring shape retention, with ground edges to reduce breakage. With all rounded corners, this is a great trowel for general finishing and leveling rounded corners. The soft grip is contoured to the hand, providing comfort and reducing strain for the finisher. The square blade is also riveted to the shank of the grip, ensuring strength for a long service life.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.