Shop All Pool Towels
Betsy Drake
Betsy Drake BT512 30 x 50 in. Wild Turkey Beach Towel
Mfr # BT512
Zoro # G803721864
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Betsy Drake
- MFR # BT512
- Zoro # G803721864
- UPC # 797132095126
- Country of Origin China
- Category Pool Towels
Description
Betsy Drake's beach towels are made for maximum comfort and with eye-catching designs. Our towels are made with microfiber and are designed to repel sand and dry quickly. Towels measure 30 x 50 inch. Our designs feature art by RB Hamilton and Betsy Drake, and are proudly made in the USA.
Specifications- Material: Microfiber
- Imprint: Wild Turkey
- Size: 30 x 50 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackTask Chair, 26"L38-1/2"H, Armless, VinylSeat, B9533CSeries (B9534C-BK)
- KINGSTON BRASS Clawfoot Tub Rim Soap and Sponge Holder, Matte Black (CC2160)
- ELK STUDIO Concentric Shell Dimensional Wall Art (S0036-11263)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 30" x 96", Grey (65837)
- REGISTRY Center Stripe Pool Towel 22x44, 12PK (2510POOL2244-BL2)
- REGISTRY Pool Towel, 30x60, Blue Pencil Stripe, 12PK (S808-BPS-AHPS)
- REGISTRY Center Stripe Pool Towel 20x40, 12PK (2510POOL2040-BL2)
- TOWELSOFT Jumbo Size Terry Dobby Hem Velour Beach Towel Velour Beach Towel 36 inch x 72 inch -White (HOME-BV1104-WHT)
- R & R TEXTILE Pool Towel, 22x44 In., Striped, PK12 (62270)
- Betsy Drake Pool Towels