Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Betsy Drake Betsy Drake HJ237 Elk Throw Pillow; 16 x 20 in. HJ237

Betsy Drake HJ237 Elk Throw Pillow; 16 x 20 in. (Discontinued)

  • Mfr # HJ237
  • Zoro # G803721567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ237
Zoro #
G803721567
UPC #
688474568099
Country of Origin
United States

Description

Betsy Drake Interiors is an exclusive line of home decor featuring the original art and designs of North Carolina artists. Our products are made with pride in the USA. These versatile pillows are equally at home enhancing an interior design or adding life to an outdoor setting. They feature printed outdoor, fade resistant fabric for years of wear and enjoyment.

Features
  • Elk Pillow
Specifications
  • Size: 16" L x 20" H
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.