This item is Discontinued.

Betsy Drake Betsy Drake HJ608 Bottoms Up Throw Pillow; 16 x 20 in. HJ608

Betsy Drake HJ608 Bottoms Up Throw Pillow; 16 x 20 in. (Discontinued)

  • Mfr # HJ608
  • Zoro # G303721906
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HJ608
Zoro #
G303721906
UPC #
688474570597
Country of Origin
United States

Description

Betsy Drake Interiors is an exclusive line of home decor featuring the original art and designs of North Carolina artists. Our products are made with pride in the USA. These versatile pillows are equally at home enhancing an interior design or adding life to an outdoor setting. They feature printed outdoor, fade resistant fabric for years of wear and enjoyment.

Features
  • Bottoms Up Pillow
Specifications
  • Size: 16" L x 20" H
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.