This item is Discontinued.

Betsy Drake Betsy Drake ZP251 Magnolia Throw Pillow; 20 x 24 in. ZP251

Betsy Drake ZP251 Magnolia Throw Pillow; 20 x 24 in. (Discontinued)

  • Mfr # ZP251
  • Zoro # G803721581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZP251
Zoro #
G803721581
UPC #
688474568266
Country of Origin
United States

Description

Betsy Drake Interiors is an exclusive line of home decor featuring the original art and designs of North Carolina artists. Our products are made with pride in the USA. These versatile pillows are equally at home enhancing an interior design or adding life to an outdoor setting. They feature printed outdoor, fade resistant fabric for years of wear and enjoyment.

Features
  • Magnolia Pillow
Specifications
  • Size: 20" L x 24" H
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.