Shop BETSY DRAKE

DM022G Hydrangea Door Mat - 30 x 50 in.

  • Mfr # DM022G

  • Zoro # G803695707


product price:  $94.65
/ea

Key Features

Size
30 in x 50 in
Printed Image or Message
Hydrangea
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DM022G
Zoro #
G803695707
UPC #
709180822739
Country of Origin
China

Dimensions

Size
30 in x 50 in

Details

Item
Door Mat
Printed Image or Message
Hydrangea

Description

These Floor mats are made of synthetic washable material that will stand up to years of wear with a non-slip rubber backing.

Betsy Drake offers Corded Pillows, No Cord Pillows, Floor Mats, Guest Towels, Kitchen Towels, Beach Towels, Garden Flags, Large Flags, Outdoor Wall Hangings, Wall Boards, Shower Curtains, Table Top, Throws&344; Custom Art Program. Choose the pieces that go with your home decor and enjoy beautiful illumination effects at affordable prices.

Specifications
  • Size: 30 x 50 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.