Shop BETSY DRAKE
See all product information
DM807G 30 x 50 in. Summer Pelican Doormat
Mfr # DM807G
Zoro # G303695924
product price:Â $82.99
/eaKey Features
Size
30 in x 50 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- DM807G
- Zoro #
- G303695924
- UPC #
- 688474566170
- Country of Origin
- China
Dimensions
- Size
- 30 in x 50 in
Details
- Item
- Door Mat
- Printed Image or Message
- Summer Pelican
Description
Betsy Drake offers Corded Pillows, No Cord Pillows, Floor Mats, Guest Towels, Kitchen Towels, Beach Towels , Garden Flags, Large Flags, Outdoor Wall Hangings, Wall Boards, Shower Curtains, Table Top, Throws, Custom Art Program. Choose the pieces that go with your home decor and enjoy beautiful illumination effects at affordable prices.
Features- These floor mats are made of synthetic washable material that will stand up to years of wear with a non-slip rubber backing
- Art Printed: Summer Pelican
- Size: 30" x 50"
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.