Shop BETSY DRAKE
See all product information
Create Account
DM817G Dragonfly Garden Door Mat - 30 x 50 in.
Mfr # DM817G
Zoro # G303695757
product price:Â $82.89
/eaKey Features
Size
30 in x 50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DM817G
- Zoro #
- G303695757
- UPC #
- 709180823224
- Country of Origin
- China
Dimensions
- Size
- 30 in x 50 in
Details
- Item
- Door Mat
- Printed Image or Message
- Dragonfly Garden
Description
These Floor mats are made of synthetic washable material that will stand up to years of wear with a non-slip rubber backing.
Betsy Drake offers Corded Pillows, No Cord Pillows, Floor Mats, Guest Towels, Kitchen Towels, Beach Towels, Garden Flags, Large Flags, Outdoor Wall Hangings, Wall Boards, Shower Curtains, Table Top, Throws&344; Custom Art Program. Choose the pieces that go with your home decor and enjoy beautiful illumination effects at affordable prices.
Specifications- Size: 30 x 50 in.
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.