Zoro Homepage

Better Bilt Heavy-Duty Anchoring Pins, PK25

  • Mfr # EARTH STAPLE 2X10

  • Zoro # G702694351


product price: $38.19
/pk 25, $1.53/ea

Key Features

Material
Galvanized Steel Wire
Length
14.6
Diameter
3.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EARTH STAPLE 2X10
Zoro #
G702694351
UPC #
-
Country of Origin
United States

Dimensions

Length
14.6
Diameter
3.6

Details

Material
Galvanized Steel Wire

Description

These 2"W, 8-ga. galvanized wire pins are perfect for anchoring landscape fabric, fences and even drip irrigation tubing. Heavy-Duty Anchoring Pins feature sharpened tips that pierce smoothly for fast and easy installation. Pkg. of 25.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.