Shop STENS
See all product information
Create Account
New 350-695-6 Hi-Lift Blade Shop Pack For Hustler 797696, 601124Y, 601124X, 601124
- Mfr # 350-695-6
- Zoro # G704248507
product price:Â
$
65.85
/pk of 6, $10.98/ea
Key Features
Length
18-1/2 in
Center Hole Diameter
5/8 in
Thickness
0.203 in
Overall Width
2-1/2 in
Replaces
Hustler 601124, 601124X, 601124Y, 797696, 797696X, 797696Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-695-6
- Zoro #
- G704248507
- UPC #
- 23899548071
- Country of Origin
- United States
- Replaces
- Hustler 601124, 601124X, 601124Y, 797696, 797696X, 797696Y
Dimensions
- Length
- 18-1/2 in
- Center Hole Diameter
- 5/8 in
- Thickness
- 0.203 in
- Overall Width
- 2-1/2 in
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.