This item is Discontinued.

Better Built Better Built BET62012329 18 x 20 x 36 in. Single Lid Truck Tool Chest Box BET62012329

Better Built BET62012329 18 x 20 x 36 in. Single Lid Truck Tool Chest Box (Discontinued)

  • Mfr # BET62012329
  • Zoro # G303973190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BET62012329
Zoro #
G303973190
UPC #
720467123295
Country of Origin
China

Description

Features
  • The recessed lid allows it to open nearly 90 degrees
  • The auto lift shocks provide an easy single handed entry
  • It has a continuous piano hinge, stainless steel paddle handle latches, adjustable strikers
  • A reinforced lid brace, and weather resistant seals
Specifications
  • Dimension: 18" H x 20" W x 36" L
  • Weight: 32 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.