10-Speed 350 Watt 42 Ounce Glass Jar Blender in White/Silver

  • Mfr # IM-617GW

  • Zoro # G421738664


product price:  $46.75
/ea

Key Features

Height
15 in
Width
6.25 in
Color
White
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-617GW
Zoro #
G421738664
UPC #
636555996170
Country of Origin
China

Dimensions

Height
15 in
Width
6.25 in
Length
8 in

Details

Item
Glass Jar Blender
Color
White

Description

Create an assortment of desserts, drinks, and sauces with the Better Chef 10-Speed 350 Watt Glass Jar Blender. The versatile 10 speed motor functions with an assortment of ingredients; be it berries or hard chocolate. And why stop there, take full advantage of 350 watts of power to crush ice into the perfect smoothie. All well within a generous 42 ounce glass jar. Blend together classic milkshakes, tropical drinks, or potent protein shakes! Wipe-able easy to clean ABS polymer housing and a dishwasher safe glass jar. Removable filler cap allows you to add ingredients while blending.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.