400-Watt 10-Speed Blender W/ BPA-Free Blending Jar in Black
- Mfr # 750124778M
- Zoro # G922980500
product price:Â
$
37.79
/ea
Key Features
Height
14.75 in
Material
Plastic
Color
Black
Length
6 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124778M
- Zoro #
- G922980500
- UPC #
- 636555961208
- Country of Origin
- China
Dimensions
- Height
- 14.75 in
- Length
- 6 in
- Width
- 7 in
Details
- Item
- 10 Speed Blender
- Material
- Plastic
- Color
- Black
Description
The Better Chef 400-Watt 10-Speed Blender in Black is a reliable kitchen essential designed to handle everyday blending tasks with ease. Featuring a powerful 400-watt motor and 10 speed settings, it gives you precise control for blending smoothies, sauces, soups, and more. The 6-cup BPA-free, shatter-proof blending jar is built for durability and safe food preparation, making it suitable for daily use. Equipped with a stainless steel blade, this blender delivers dependable ice-crushing power for frozen drinks and thicker blends. The convenient measuring cup built into the lid allows for easy ingredient additions while blending, helping you achieve accurate results every time. With its practical design and versatile performance, this blender is a smart addition to any kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.