Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13qt. Dutch Oven (3mm AL)

  • Mfr # D1301S

  • Zoro # G421739876


product price: $47.45
/ea

Key Features

Overall Length (In.)
12 in
Overall Height (In.)
10 in
Overall Width (In.)
12 in
Material
Aluminum
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1301S
Zoro #
G421739876
UPC #
636555113010
Country of Origin
China

Dimensions

Overall Length (In.)
12 in
Overall Height (In.)
10 in
Overall Width (In.)
12 in

Details

Item
Dutch Oven
Material
Aluminum
Color
Gray

Description

Cook your next grand feast with the Better Chef Dutch Oven. This set features ultra heavy gauge aluminum with a non-stick coating for easing cleaning and stress free cooking. Sear some chicken, boil up pasta, or professionally cook any home recipe to your hearts content. Easily monitor the food through the tempered glass lids and get dinner looking just the way you want. Measures: Capacity: 416 FL OZ Ultra heavy gauge aluminum water resistant tempered glass cover non-stick surfaces Cool touch handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.