Silicone Pot Holder, Trivet Mat, Jar Opener, Spoon Rest, and Garlic Peeler - 4 pc - by Hastings Home
- Mfr # 848218HIT
- Zoro # G601775953
product price:Â
$
15.89
/ea
Key Features
Length
7
Weight
0.65
Height
0.125
Width
6.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 848218HIT
- Zoro #
- G601775953
- UPC #
- 194189639233
- Country of Origin
- China
Dimensions
- Length
- 7
- Height
- 0.125
- Width
- 6.75
Details
- Weight
- 0.65
Description
The Hastings Home set of 4 pc Silicone Pot Holders are multi-functional; can be used as Pot Holders, Trivet Mat, Jar Opener, Spoon Rest, or Garlic Peeler. Durable and practical to use. Four fun colors, Blue, Red, Green, and Orange. Easy storage as can be rolled up, or can hang from a hook.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.