Zoro Homepage

16-Inch Chrome Dish Rack

  • Mfr # DR-16

  • Zoro # G721739941


product price: $35.75
/ea

Key Features

Overall Length
10 in
Overall Width
16 in
Material
Metal
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-16
Zoro #
G721739941
UPC #
636555111160
Country of Origin
China

Dimensions

Overall Length
10 in
Overall Width
16 in

Details

Item
Dish Rack
Material
Metal
Color
Chrome

Description

The Better Chef Dish Rack allows you to completely reorganize your kitchen dishware set up. Made of a metal construction, this dazzling dish rack can hold up to 17 plates or bowls, and includes a mug stand and cutlery holder. Keep your kitchen neat as you clean, with the easy to access dish rack. The cutlery holder allows you to safely set aside knives of any size or shape. While the mug rack keeps any mugs or other cups out of the way as they dry up with ease. Make this attractive addition to your home kitchen today! Measures: 16" x 10" x 15.5" * Side Mounting Mug Stand and Cutlery Holder * Metal construction with attractive chrome plating * Non-marring silicone coated feet protectors * Holds up to 17 plates or bowls * Includes: plastic draining tray, mug stand, and cutlery holder * Rust resistant design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.