Zoro Homepage

16 Inch Chrome Dish Rack with Black Draining Tray

  • Mfr # DR-1603

  • Zoro # G321739150


product price: $27.59
/ea

Key Features

Overall Width
13.77 in
Material
Metal
Overall Length
17.71 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-1603
Zoro #
G321739150
UPC #
636555816034
Country of Origin
China

Dimensions

Overall Width
13.77 in
Overall Length
17.71 in

Details

Material
Metal
Item
Dish Rack
Color
Black

Description

Keep your kitchen counter top clear of wanted dishes and utensils with the Better Chef 16 Inch Chrome Dish Rack. This dish drying rack is made of a chrome plated metal construction and sports a black draining tray to keep any unwanted liquids all in one place. Made to be compact and convenient as can be, the rack holds up to seventeen dinner plates or bowls and even has hooks on the side to hand up mugs or cups. There's even a cutlery holder for safer drying when it come's to sharp tools. This simple yet highly versatile design can help organize any kitchen setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.