1.7 L Cordless Electric Glass and Stainless Steel Tea Kettle

  • Mfr # IM-178S

  • Zoro # G621738853


product price:  $42.69
/ea

Key Features

Width
9 in
Material
Stainless Steel
Color
Stainless Steel
Length
10.2 in
Height
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-178S
Zoro #
G621738853
UPC #
636555991786
Country of Origin
China

Dimensions

Width
9 in
Length
10.2 in
Height
7.8 in

Details

Material
Stainless Steel
Color
Stainless Steel
Item
Electric Tea Kettle

Description

Better Chef's 1.7L Cordless Electric Glass and Stainless Steel Kettle with Blue LED is ready to help kick start your mornings. This single 7.2 cup kettle comes in a sleek glass and stainless steel design that will accommodate any kitchen. It boils water faster than a standard stove top or microwave. With its stain-resistant borosilicate glass, cleanup is a breeze. Brighten up your day with the kettle's blue LED base! Includes One 57.6 fl. Oz. Kettle (8.75" x 5.25" x 9.1" - 1.9 lbs.) and One Power Base (6.5" x 6.5" x 1.5" - 0.4 lbs.) Heat up water in minutes for early morning tea, or a nice late night cup of decaf coffee with friends.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.