Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18-Piece Glassware Set

  • Mfr # GL-18

  • Zoro # G421738374


product price: $39.99
/ea

Key Features

Material
Glass
Overall Height
10 in
Color
Clear
Overall Width
12 in
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL-18
Zoro #
G421738374
UPC #
636555000181
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Width
12 in
Overall Length
7 in

Details

Material
Glass
Color
Clear
Item
Glassware

Description

With the Better Chef 18-Piece Glassware Set you get a variety of glass sizes for all your drinkware needs. Why fret over making different sets match? This glassware set keeps its classy through every size. Suitable for any occasion, with this much variety you can serve guests some whisky, milkshakes, soda and more. Nothing will be out of place on your dinning table. Dazzle your home and make this set yours today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.