Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Tier 22 in. Chrome Plated Dish Rack in Blue

  • Mfr # DR-226B

  • Zoro # G221738420


product price: $40.59
/ea

Key Features

Material
Stainless Steel
Color
Blue
Overall Width
10 in
Overall Length
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-226B
Zoro #
G221738420
UPC #
636555112266
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Length
22.5 in

Details

Material
Stainless Steel
Color
Blue
Item
Dish Rack

Description

The Better Chef 2-Tier Chrome Plated Dish rack is made of rust resistant stainless steel with an attractive chrome finish. The silicone feet protectors will keep the rack steady so there will be no wiggles and wobbles bringing your plates crashing down. With the plastic draining tray, your counter will be safe from the drips of the drying dishes, so no wasting paper towels on clean up after you've put your dishes away. The DR-226B even has a mug stand for a few cups and cutlery holder for all your forks, spoons, knives, and kitchen utensils. Perfect for large families, its 23 plate capacity will make sure you're able to complete a full load of dishes in just one go, no more waiting for half to dry and finishing the rest later. Just set your dishes on the rack and let them dry in style! Measures: 22.5" x 10" x 15" 4.3 LB

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.