Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Slice Dual Control Toaster in Black

  • Mfr # IM-242B

  • Zoro # G721739774


product price: $39.99
/ea

Key Features

Overall Width (In.)
9 in
Overall Length (In.)
10.2 in
Color
Black
Overall Height (In.)
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IM-242B
Zoro #
G721739774
UPC #
631555992429
Country of Origin
China

Dimensions

Overall Width (In.)
9 in
Overall Length (In.)
10.2 in
Overall Height (In.)
7.2 in

Details

Item
4 Slice Toaster
Color
Black

Description

The Better Chef Four-Slice Family toaster, the right choice for your everyday busy body. Made with wide slots to fit more than just bread. Toss in a bagel or waffles for when you don't want toast. Built to have 4 slots so everyone in the house gets a chance to eat. Make a quick snack just the way you want it with the simple adjustable browning control. The toaster includes a quick cancel button and an easy to clean crumb tray. A conveniently made toaster with a well thought out design that suits any kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.