Shop BETTER CHEF
See all product information
Create Account
Do-It-All 20 Liter Convection Air Fryer Toaster Broiler Oven in Silver
- Mfr # IM-259AF
- Zoro # G721736773
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Overall Height (In.)
13 in
Overall Width (In.)
13.25 in
Overall Length (In.)
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IM-259AF
- Zoro #
- G721736773
- UPC #
- 636555992592
- Country of Origin
- China
- Item
- Toaster Broiler Oven
- Color
- Silver
Dimensions
- Overall Height (In.)
- 13 in
- Overall Width (In.)
- 13.25 in
- Overall Length (In.)
- 15.75 in
Description
Get dinner ready on time with the Better Chef Do-It-All 20 Liter Convection Air Fryer Toaster Broiler Oven in Silver. Allows for multiple functions such as air frying, baking, broiling, toasting, warming, and convection. The large 20 liter capacity allows for larger dishes and even fits a 12 inch pizza. Includes a baking sheet, air fryer basket, and cooking rack for various cooking methods. Create an assortment of meals from potato wedges and fried chicken to roast beef and chocolate cake!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.