8 Inch 3-Ply Stainless Steel Nonstick Fry Pan with Rolled Edge in Silver

  • Mfr # SSFP20

  • Zoro # G021737579


product price:  $37.35
/ea

Key Features

Overall Width (In.)
8.4 in
Material
Stainless Steel
Overall Length (In.)
15.6 in
Overall Height (In.)
1.6 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSFP20
Zoro #
G021737579
UPC #
636555111207
Country of Origin
China

Dimensions

Overall Width (In.)
8.4 in
Overall Length (In.)
15.6 in
Overall Height (In.)
1.6 in

Details

Item
Nonstick Fry Pan
Material
Stainless Steel
Color
Stainless Steel

Description

The Better Chef 8 Inch 3-Ply Stainless Steel Nonstick Fry Pan with Rolled Edge is the perfect addition to any kitchen, combining durability and performance. Made from high-quality 3-ply stainless steel, this fry pan offers excellent heat distribution and retention for consistently even cooking. The PFOA-free nonstick surface ensures easy food release and quick cleanup while being scratch-resistant, so it can withstand metal utensils without losing its effectiveness. The rolled edge design makes pouring easy, preventing spills and messes. Whether you're frying, sauteing, or searing, this fry pan is ideal for everyday cooking needs. Built to last, the Better Chef Fry Pan features a double riveted handle for a secure and comfortable grip, ensuring safety and stability while cooking. It's also oven-safe up to 500 degrees Fahrenheit, making it versatile enough to transition from stovetop to oven for a variety of recipes. Whether you're preparing a quick breakfast or a gourmet meal, this 8-inch fry pan delivers excellent results every time. With its modern silver finish and sturdy construction, it's both a reliable and stylish piece in any kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.