3 Quart Slow Cooker with Removable Stoneware Crock in Black
- Mfr # 750124781M
- Zoro # G422980604
product price:Â
$
32.69
/ea
Key Features
Color
Black
Height
8.75 in
Length
11 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124781M
- Zoro #
- G422980604
- UPC #
- 636555994619
- Country of Origin
- China
Dimensions
- Height
- 8.75 in
- Length
- 11 in
- Width
- 9 in
Details
- Item
- Slow Cooker
- Color
- Black
Description
Make home-cooked meals simple and stress-free with the Better Chef 3 Quart Slow Cooker with Removable Stoneware Crock in Black. Designed for everyday convenience, this compact slow cooker is perfect for soups, stews, casseroles, dips, and more. Crafted with durable stoneware and glass, it features a sleek black glossy finish that looks great on any countertop. The thermostatically controlled heating ensures consistent cooking, so you can truly set it and forget it. With easy-to-use high, low, and warm settings, you're always in control of your cooking results. The removable stoneware crock allows you to move effortlessly from countertop to tabletop, and even straight to the refrigerator for leftovers. The samller size makes this appliance easy to store and takes up less room on your countertop, leaving space for you to prep, clean, and more all while cooking. Cleanup is just as easy thanks to the dishwasher-safe lid and crock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.