Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chef Central XL Toaster Oven and Broiler with Dual Solid Element Burners in Black

  • Mfr # IM-252DB

  • Zoro # G621738891


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
13 in
Color
Black
Overall Length (In.)
20 in
Overall Height (In.)
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-252DB
Zoro #
G621738891
UPC #
636555992523
Country of Origin
China

Dimensions

Overall Width (In.)
13 in
Overall Length (In.)
20 in
Overall Height (In.)
12.75 in

Details

Color
Black
Item
XL Toaster Oven

Description

The Better Chef Chef Central XL Toaster Oven and Broiler with Dual Solid Element Burners in Black is the perfect all in one compact cooker for small spaces or for traveling. This toaster oven and broiler comes with built-in dual burners on top of the unit, allowing a wide range of dishes from cooking a pizza to frying some eggs. Whether it's a small form space or always traveling, this toaster oven and burner is the perfect cooking companion. Oven and Burners Work Independently of Each Other and Cannot be Used Simultaneously

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.