Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Two Slice Countertop Toaster in Red

  • Mfr # IM-207R

  • Zoro # G621738686


product price: $26.69
/ea

Key Features

Overall Height (In.)
6.2 in
Overall Width (In.)
5 in
Color
Red
Overall Length (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-207R
Zoro #
G621738686
UPC #
636555992073
Country of Origin
China

Dimensions

Overall Height (In.)
6.2 in
Overall Width (In.)
5 in
Overall Length (In.)
9 in

Details

Color
Red
Item
2 Slice Toaster

Description

This compact two slice toaster is made with a simple, easy to use design. Cool to the touch plastic housing encases stainless steel toasting slots that are made wider for bagels, waffles, and more! Adjustable browning control knob with 7 different toasting levels, and a cancel button for quick release. This lightweight countertop toaster comes with an easy to clean slide open crumb tray for convenience. Wipe clean housing with damp cloth.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.