Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sandwich Grill in Black

  • Mfr # IM-286B

  • Zoro # G721740121


product price: $34.69
/ea

Key Features

Color
Black
Overall Length
9.25 in
Width
9 in
Overall Height
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-286B
Zoro #
G721740121
UPC #
636555992868
Country of Origin
China

Dimensions

Overall Length
9.25 in
Width
9 in
Overall Height
3.75 in

Details

Item
Sandwich Grill
Color
Black

Description

Make delicious, wholesome sandwiches in minutes with this sandwich grill by Better Chef. This compact grill features non-stick cooking plates ensure easy food release and clean-up, and a stay cool exterior to prevent burns and scalds. It conveniently comes with two plates to easy grilling of two sandwiches at once. This sleek grill stands uprights for easy storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.