Revolution Dual Fuel 2-in-1 Combination 45,000 BTU 3-Burner Gas Grill and Charcoal Kettle Grill

  • Mfr # RV-601BBQ

  • Zoro # G314520758


product price:  $874.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Type
Propane Grill
Overall Length
29.2 in
Width
73.2 in
Number of Side Burners
1
Number of Wheels
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RV-601BBQ
Zoro #
G314520758
UPC #
850052481070
Country of Origin
China

Dimensions

Overall Length
29.2 in
Width
73.2 in

Details

Type
Propane Grill
Number of Side Burners
1
Number of Wheels
4
Includes
Grill, manual
Grill Grate/Surface Material
Cast Iron
Features
Grill Cover, Grilling Tool Set
Burner Material
Porcelain Cast Iron
Number of Burners
3
Color
Black

Description

The Coleman Revolution Dual Fuel Grill offers the best of both worlds, combining a full-size charcoal kettle and a full-size gas barbecue in one remarkable cooking appliance. With 380 square inches of grilling space, the charcoal kettle features a hinged lid for hands-free cooking, a charcoal lighting burner that speeds up the process for faster start times, and a front-access ash collection system for easy cleanup. The gas BBQ grill features our innovative Flare-Free Technology, capturing and removing more grease during cooking to eliminate flare-ups, hot spots, and overcooked food. Three stainless steel burners deliver up to 45,000 BTUs of grilling power with 500 square inches of cooking space and 150 square inches of warming space. Experience double heat retention with the double-stacked cooking grates, efficiently redirecting fats through the front fat channel to the removable front grease cup. Enjoy charcoal and gas cooking at the same time on one grill with Revolution Dual Fuel.


  • •Revolution Dual Fuel grill brings together a full-size charcoal kettle grill with a hinged lid and a full-size propane gas grill with a hinged lid in one outdoor cooking appliance
  • •3 gas grill burners provide up to 45,000 BTUs of grilling power, plus 1 kettle grill charcoal lighting burner speeds up the process to get you cooking faster
  • •1030 sq. in. total cooking space includes 380 sq. in. charcoal kettle grilling area, 500 sq. in. gas BBQ grilling area, and 150 sq. in. gas warming area
  • •Kettle grill features a hinged lid for hands-free cooking and a hinged grill grate for adding more charcoal when needed without removing the grate completely
  • •Kettle grill offers a removable front-access stainless steel ash collection system for quick and easy cleanup
  • •Gas BBQ grill features Flare-Free Technology designed to capture and remove more grease, eliminating flare-ups and ensuring evenly cooked food without drying or burning
  • •Gas BBQ grill offers Weatherproof Instastart push-button matchless lighting system to make ignition fast and easy no matter the weather or season
  • •Gas BBQ grill provides a Quick Clean grease management system with double-stacked cooking grates, directing all fats to the removable front-access grease cup
  • •Convertible Valve System to convert from propane to natural gas - conversion kit sold separately
  • •5-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.