Zoro Homepage

Two Slice Toaster in White

  • Mfr # IM-210W

  • Zoro # G721739873


product price: $27.99
/ea

Key Features

Overall Width (In.)
9 in
Color
White
Overall Length (In.)
12 in
Overall Height (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-210W
Zoro #
G721739873
UPC #
636555992103
Country of Origin
China

Dimensions

Overall Width (In.)
9 in
Overall Length (In.)
12 in
Overall Height (In.)
7 in

Details

Item
2 Slice Toaster
Color
White

Description

The better chef two slice toaster, the right choice for your everyday busy body. Made with wide slots to fit more than just bread. Toss in a bagel or waffles for when you don't want toast. Make a quick snack just the way you want it with the simple adjustable browning control. The toaster includes a quick cancel button and an easy to clean crumb tray. A conveniently made toaster with a well thought out design that suits any kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.