Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Slice Toaster-Stainless Steel

  • Mfr # IM-208C

  • Zoro # G421739975


product price: $26.69
/ea

Key Features

Overall Length (In.)
8 in
Color
Stainless Steel
Material
Stainless Steel
Overall Height (In.)
6 in
Overall Width (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IM-208C
Zoro #
G421739975
UPC #
636555992080
Country of Origin
China

Dimensions

Overall Length (In.)
8 in
Overall Height (In.)
6 in
Overall Width (In.)
5 in

Details

Color
Stainless Steel
Item
Two Slice Toaster
Material
Stainless Steel

Description

The better chef two slice toaster, the right choice for your everyday busy body. Made with wide slots to fit more than just bread. Toss in a bagel or waffles for when you don't want toast. Make a quick snack just the way you want it with the simple adjustable browning control. The toaster includes a quick cancel button and an easy to clean crumb tray. A conveniently made toaster with a well thought out design that suits any kitchen. Measures: 10.5 x 7 x 5.75 - 1.13lbs Adjustable browning control Includes cancel button Easy to clean slide-open crumb tray Wide slots

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.