Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zuri Matte 12 Piece Stoneware Dinnerware Set in Blue

  • Mfr # 122790.12R

  • Zoro # G521740048


product price: $40.59
/ea

Key Features

Overall Length
15 in
Material
Stoneware
Overall Height
12.8 in
Color
Blue
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122790.12R
Zoro #
G521740048
UPC #
085081459718
Country of Origin
China

Dimensions

Overall Length
15 in
Overall Height
12.8 in
Overall Width
13 in

Details

Material
Stoneware
Color
Blue
Item
Dinnerware Set

Description

The Better Homes & Gardens Zuri 12-piece Dinnerware Set is the perfect meeting place between contemporary style and everyday functionality. Every piece has a soft, creamy-blue matte glaze finish that brings the latest on-trend colors to your dish collection. The Zuri's classic coupe shape looks great with any table setting and provides additional surface area for showing off delicious homemade meals. Bring fashionable elegance to your home today with the Better Homes & Gardens Zuri dinnerware set and make sure to check out other color options for mix and match opportunities.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.