Shop BETTER KITCHEN PRODUCTS

Mini Recipe Card Books, 24-Pocket, 100-4 x 6 Recipe Cards, 4 Asst'd Designs, 100 Recipe Cards, 4PK

  • Mfr # 97400

  • Zoro # G209210092


product price:  $18.37
/pk 4, $4.59/ea

Key Features

Outside Height
1.63"
Outside Length
6.75"
Outside Width
5.38"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
97400
Zoro #
G209210092
UPC #
90696974006
Country of Origin
China

Dimensions

Outside Height
1.63"
Outside Length
6.75"
Outside Width
5.38"

Details

Item
24 Pocket Mini Recipe Card Books with 100 4 x 6 Recipe Cards, 4 Pack with 4 Assorted Designs (25 Cards per Design), by Better Kitchen Products, 4 Recipe Book Sleeves + 100 Recipe Cards

Description

4 Mini recipe card books with 12 double-sided pages to hold up to 24 4 x 6-inch or 3.5 x 5-inch recipe cards. Reinforced thick, sturdy front and back covers protect against creasing. Each book and 25 matching recipe cards feature one of 4 unique and fun designs. Pages open at the spine along the 6in. edge of the recipe card. The spine can be reinforced by creasing along its vertical edges.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.