2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Navy Blue, 25PK

  • Mfr # 84276

  • Zoro # G909206739


product price:  $29.99
/pk 25, $1.20/ea

Key Features

Width
12.19"
Height
4"
Outside Length
9.81"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84276
Zoro #
G909206739
UPC #
090696842763
Country of Origin
China

Dimensions

Width
12.19"
Height
4"
Outside Length
9.81"

Details

Item
2 Pocket Glossy Navy Blue Paper Folders with Prongs, by Better Office Products, Letter Size, High Gloss Navy Blue Paper Portfolios with 3 Metal Prong Fasteners, Box of 25 Glossy Dark Blue Folders

Description

Each 2-Pocket paper folder with metal prongs/fasteners measures 9.375in. x 11.7in., the perfect size to hold an 8.5in. x 11in. hole-punched letter-size report, documents, and papers; two 3.75in. tall pockets can hold an additional 50 sheets each.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.