Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Hole Punch 2 Pocket Folders, Bulk Pack, Sturdy Plastic, Assorted Pastel Colors, 12PK

  • Mfr # 86703

  • Zoro # G809206778


product price: $14.99
/pk 12, $1.25/ea

Key Features

Width
11.44"
Size
6 Pack
Height
0.13"
Outside Length
9.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86703
Zoro #
G809206778
UPC #
90696867032
Country of Origin
China

Dimensions

Width
11.44"
Size
6 Pack
Height
0.13"
Outside Length
9.38"

Details

Item
3 Hole Punch Pocket Folders, Bulk Pack, Sturdy Plastic 2 Pocket Folders, Assorted Pastel Colors, Letter Size, with Business Card Slot, by Better Office Products (6 Pack)

Description

Bulk pack of 2 Pocket poly folders in assorted PASTEL colors. Made of sturdy plastic with heat-welded seams. Folders measure 9.375in. x 11.44 in. with two 5in. tall slant pockets and a die-cut business card slot in the right pocket. The perfect sized folder for letter-size documents. Made of water-resistant and stain-resistant poly that is conveniently easy to clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.