Zoro Homepage

2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Green, 24PK

  • Mfr # 86518

  • Zoro # G409206734


product price: $27.95
/pk 24, $1.16/ea

Key Features

Width
4"
Color
Green
Height
12"
Outside Length
9.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86518
Zoro #
G409206734
UPC #
090696865182
Country of Origin
China

Dimensions

Width
4"
Height
12"
Outside Length
9.63"

Details

Item
Heavyweight Plastic 2 Pocket Portfolio Folder, Letter Size Poly Folders by Better Office Products, 24 Pack (Green)
Color
Green

Description

Durable, 2-Pocket Poly Folders can be used for organizing documents for school, home, and office. Each folder measures 9.5in. x 11.5in., the perfect size to hold 8.5in. x 11in. letter size documents and papers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.