Decorative File Folders, 6 Designs, 9.5 x 11.5in. 1/3 Cut Tab, Japanese Watercolor Designs, 12PK

  • Mfr # 80016

  • Zoro # G909206814


product price:  $18.99
/pk 12, $1.58/ea

Key Features

Width
10"
Height
0.57"
Outside Length
11.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80016
Zoro #
G909206814
UPC #
090696800169
Country of Origin
China

Dimensions

Width
10"
Height
0.57"
Outside Length
11.75"

Details

Item
Decorative File Folders, 12 Pack, 6 Unique Designs, Heavyweight, Letter Size (9.5 x 11.5") with 1/3 Cut Tab, Japanese Watercolor Designs, Fashion Folders by Better Office Products

Description

JAPANESE WATERCOLOR Fashion File Folders by Better Office Products. Six unique designs in soft colors featuring beautiful landscapes and nature; Printed on heavyweight, 300 gsm paper with a clear-coated finish for added durability and sheen. 1/3-Cut tabs allow a sizable amount of space for customizing the tabs. Use in the office or at home to brighten your workspace and personalize your project folders.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.