Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Pocket Heavyweight Plastic Folder Portfolio With Prongs, Letter Size, Light Blue, 24PK

  • Mfr # 86621

  • Zoro # G709206632


product price: $30.94
/pk 24, $1.29/ea

Key Features

Width
11.5"
Height
4"
Outside Length
9.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86621
Zoro #
G709206632
UPC #
090696866219
Country of Origin
China

Dimensions

Width
11.5"
Height
4"
Outside Length
9.5"

Details

Item
Better Office Products Light Blue Plastic 2 Pocket Folders with Prongs, 24 Pack, Heavyweight, Letter Size Poly Folders with 3 Metal Prongs Fastener Clips, Light Blue

Description

Durable, 2-Pocket LIGHT BLUE Poly Folders with prongs/fasteners can be used for term papers, essays, reports, and presentations. Two interior pockets provide storage for additional paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.