2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Light Blue, 50PK

  • Mfr # 84216

  • Zoro # G509206610


product price:  $32.49
/pk 50, $0.65/ea

Key Features

Width
11.88"
Height
6.5"
Outside Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84216
Zoro #
G509206610
UPC #
090696842169
Country of Origin
China

Dimensions

Width
11.88"
Height
6.5"
Outside Length
10"

Details

Item
Light Blue Paper 2 Pocket Folders with Prongs, 50 Pack, by Better Office Products, Matte Texture, Letter Size Paper Folders, 50 Pack, with 3 Metal Prong Fastener Clips, Light Blue

Description

2-Pocket Paper Folders with Prongs can be used for organizing documents for school, home, and office. Each folder measures 9.6in. x 11.4in., the perfect size to hold 8.5in. x 11in. letter size documents and papers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.