Shop BETTER OFFICE PRODUCTS
See all product information
Create Account
2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Purple, 50PK
- Mfr # 84214
- Zoro # G809206600
product price:Â
$
32.19
/pk of 50, $0.64/ea
Key Features
Width
11.88"
Height
6.5"
Outside Length
10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84214
- Zoro #
- G809206600
- UPC #
- 90696842145
- Country of Origin
- China
Dimensions
- Width
- 11.88"
- Height
- 6.5"
- Outside Length
- 10"
Details
- Item
- Purple Paper 2 Pocket Folders with Prongs, 50 Pack, by Better Office Products, Matte Texture, Letter Size Paper Folders, 50 Pack, with 3 Metal Prong Fastener Clips, Purple
Description
2-Pocket Paper Folders with Prongs can be used for organizing documents for school, home, and office. Each folder measures 9.6in. x 11.4in., the perfect size to hold 8.5in. x 11in. letter size documents and papers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.